Magnetic Gift Boxes - High Gloss, 13 12 x 3 12 x 3 12", Red

ONE PIECE

Boxes so nice they'll outlast the gift. Perfect for storing expensive items.
  • Extra glossy shine showcases luxury items.
  • Sturdy chipboard with strong magnetic closure.
  • Ships flat. Easy to assemble and collapse.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-24097R 13 1/21/21/2" Wine Bottle 10 8 $113 $106 $100  ADD
Ships same day from Uline Toronto
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Outside: 13 5/8 x 3 5/8 x 3 5/8"
THICKNESS: 
  • 0.078 caliper
FEATURES: 
  • Outer ribbon to ease opening. 
RECYCLING: 
  • Recyclable
USAGE: 
  • Box held together by magnetic lid when fully assembled.
  • Not secured with adhesive strip. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H34 x 9 x 9 cm13 1/2 x 3 1/2 x 3 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:34:41 PM; CNWEB5