Warehouse Floor Sign - Black/Yellow Arrow, 17" Diameter

Big, bold warning signs alert and inform employees from the ground up.
  • Use on high-traffic walkways, stairways and doorways.
  • Easy peel-and-stick acrylic adhesive stays put.
  • Durable overlaminated vinyl with anti-slip surface.
MODEL
NO.
DESCRIPTION SIZE
(DIAM.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-24126 Arrow 17" $37 $35 $32  ADD
THICKNESS:
  • 12.5 mil
TEMPERATURE:
  • Application (Minimum): 4° C (40° F)
  • Performance: 4° - 82° C (40° - 180° F)
USAGE:
  • Recommended for indoor floors with smooth surfaces.
SPECIFICATIONSMETRICIMPERIAL
SIZE (DIAMETER)43 cm17"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 07:32:07 PM; CNWEB25