48 x 40 x 60" 1,100 lb Triple Wall Sleeve

Easy packaging and easy storage. Recommended for large items such as generators, AC units or motors.
  • Load product on tray, slide sleeve over and place lid on top.
  • 1,100 lb. triple wall sides. Ships and stores flat.
  • 3 pieces - Includes one-piece sleeve with self-locking lid and tray.

    Box Directions
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST SHPG.
WEIGHT
PRICE EACH BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 25+
S-24141 484060" 1,300 lbs. 1,100# TW 38 lbs. $147 $143 5 / 30  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
DIMENSIONS:
  • Inside: 46 3/4 x 38 3/4 x 60"
MATERIAL:
  • Tray: 275# Single Wall
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT122 x 102 x 152 cm48 x 40 x 60"
WEIGHT CAPACITY590 Kg1,300 lbs.
SHIPPING WEIGHT17 Kg38 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:01:58 AM; CNWEB25