Warehouse Floor Sign - Blue Footprints

Big, bold warning signs alert and inform employees from the ground up.
  • Use on high-traffic walkways, stairways and doorways.
  • Easy peel-and-stick acrylic adhesive stays put.
  • Durable overlaminated vinyl with anti-slip surface.
MODEL
NO.
DESCRIPTION SIZE
W x L
PAIRS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-24193 Blue Footprints 1/2 x 9" 5 $32 $30 $27  ADD
APPEARANCE:
  • This item has no black border.
THICKNESS:
  • 12.5 mil
TEMPERATURE:
  • Application (Minimum): 4° C (40° F)
  • Performance: 4° - 82° C (40° - 180° F)
USAGE:
  • Recommended for indoor floors with smooth surfaces.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L89 mm x 23 cm3 1/2 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 12:02:57 AM; CNWEB5