Cambro® Round Food Storage Containers - 12 Quart

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Smooth round design allows for easy mixing and pouring.
  • Durable polycarbonate with measurements for bulk food prep. Dishwasher safe.
  • Temperature range -40° to 99°C (-40° to 210°F).
  • NSF listed.
  • Nestable. Stackable with Round Lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DIAMETER x H CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-24253 14 x 9" 12 Quart 6 $40 $37 containers ADD
DIMENSIONS:
  • Dimensions in the chart include optional lid.
  • Inside:
    • Top: 12" 
    • Bottom: 9 1/2"
    • Height: 8"
  • Outside (Bottom): 10"
SPECIFICATIONS: 
  • Contains BPA
SPECIFICATIONSMETRICIMPERIAL
DIAM. x HEIGHT35 x 23 cm14 x 9"
CAPACITY11 L12 Qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:10:18 AM; CNWEB25