3M GoggleGear 500 Safety Goggles - Smoke Lens

3M Scotchgard™ technology. Guaranteed anti-fog protection.
  • Low-profile design fits comfortably underneath respirators and face shields.
  • Protects against impact and chemical splash. Indirect vent.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) LENS COLOR IN STOCK
SHIPS TODAY
2 10 20+
S-24392SM GoggleGear 500 $33 $32 $31  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL: 
  • Lens: Polycarbonate
  • Frame: Plastic 
  • Strap: Cloth
FEATURES: 
  • Protects against UVA/UVB light. 
SPECIFICATIONS:
  • Meets:
    • ANSI Z87.1 + D3 (Droplet and Splash) Standards. 
    • ANSI Z87.1 + D4 (Dust) Standard. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:57:43 PM; CNWEB23