3M 92 Polyimide Electrical Tape - 1" x 36 yds

Insulate, bundle and secure coils, capacitors and wire harnesses.
  • Highly conformable for smooth application and strong adhesion.
  • Temperature range up to 185ºC (356°F).
  • UL510 flame retardant. ROHS compliant.
  • Amber polyimide film with silicone adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL ADD TO
CART
1 3 6+
S-24480 1" x 36 yds. 1 mil 3 mil $137 $134 $132  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
FEATURES:
  • Printable
SPECIFICATIONS:
  • Adhesion: 25 oz/in
  • Dielectric Breakdown: 7500 V
  • Electrolytic Corrosion: 1.0
  • Elongation: 55%
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 m1" x 36 yds.
FILM THICKNESS25 microns1.0 mil
TOTAL THICKNESS76 microns3.0 mil
Add to Shopping List
04/06/2025 10:56:52 AM; CNWEB3