Clear Packer Bottles - 2 oz

Crystal-clear packaging for vitamins and supplements.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Caps included.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24548 2 oz. 1" 33/400 72 $.64 $.60  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/8"
    • Height: 1/2"
COMPATIBILITY: 
CAPACITY:
  • 75 cc
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER25 mm1"
PARTS:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
  • S-18060B Ribbed Polypropylene Caps Bulk Pack - 33/400, White
  • S-24105 Ribbed Polypropylene Caps - 33/400, Black
  • S-24105B Ribbed Polypropylene Caps Bulk Pack - 33/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 12:05:23 PM; CNWEB3