Clear Packer Bottles - 8 oz

Crystal-clear packaging for vitamins and supplements.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Caps included.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24550 8 oz. 1/2" 45/400 48 $.98 $.93  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 13/16"
    • Height: 7/16"
COMPATIBILITY: 
CAPACITY:
  • 225 cc
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER38 mm1 1/2"
PARTS:
  • S-22902 Ribbed Polypropylene Caps - 45/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:44:13 PM; CNWEB25