Cosmo Bottles Bulk Pack - 4 oz, Disc Top Cap

Sleek and attractive design for dispensing lotions, shampoos and astringents.
  • Lightweight, shatterproof PET.
  • FDA compliant.
  • Black disc top caps included. Open easily with one hand.
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24584B 4 oz. 11/16" 24/410 550 $.82 $.78  ADD
DIMENSIONS:
  • Cap (Diameter): 1 1/8"
MATERIAL:
  • Cap: Polypropylene
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Bottles and caps packaged separately.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
OPENING DIAMETER17 mm11/16"
PARTS:
  • S-17979 Ribbed Polypropylene Caps - 24/410, White
  • S-23106 Induction Seal Caps - 24/410, White
  • S-24591 Disc Top Caps - 24/410
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:39:08 PM; CNWEB25