11 12 x 11 12 x 3 34" White Literature Mailers

A simple and secure way to send out business forms, binders, catalogs, stationery and magazines.
  • 200 lb. test.
  • Ships flat - sets up in seconds without tape or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-246 11 1/211 1/23/4" 1/2" Tall Ring Binders $2.88 $2.69 $2.19 $2.13 50  ADD
DIMENSIONS:
  • Outside: 12 1/4 x 12 x 4" (+/- 1/8")
MATERIAL:
  • B flute (Exception: S-9851, E flute)
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free. 
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT29 x 29 x 10 cm11 1/2 x 11 1/2 x 3 3/4"
SUGGESTED USECarpetas Altas con arillos de 5.5 cm2 1/2" Tall Ring Binders
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 06:37:38 PM; CNWEB5