Bulldog Safety Glasses

So lightweight and comfortable when wearing, you won't even know they're on.
  • Flexible, no-pinch design with an integrated nosepiece for a better fit.
  • Wraparound, anti-scratch polycarbonate lens.
  • Provides 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48+
S-24655 Bulldog Clear $3.65 $3.35 $3.00  ADD
MATERIAL: 
  • Temple/Nosepiece: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:04:18 PM; CNWEB5