Clear Stand-Up Barrier Pouches - 10 x 14 x 5"

Airtight zippered display pouches lock in freshness.
  • Clear front and back provide total product visibility.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24669 Clear 10145" 3/812 1/85" 48 oz. 5.0 500 $306 $293 $273  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include space above zipper and bottom gusset.
  • Label Area: 9.78 x 10.5" (W x H)
THICKNESS:
  • May vary between 4.5 - 5 mil.
MATERIAL:
  • K-NYLON/LLDPE 
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
APPEARANCE:
  • May appear to have a yellow tint due to material structure.
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D25 x 36 x 13 cm10 x 14 x 5"
USABLE DIMS W x H x D23 x 30 x 13 cm9 3/8 x 12 1/8 x 5"
Holds1361 g48 oz.
Thickness127 Micron5.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:08:24 AM; CNWEB23