Amber Boston Round Glass Bottles - 6 oz

Store and pour chemicals and medicines.
  • Narrow mouth for precision pouring.
  • Safe storage for hydrogen peroxide, sulfuric acid and light-sensitive chemicals.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24699 6 oz. 9/16" 24/400 24 $1.60 $1.45  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 1/16"
    • Height: 7/16"
COMPATIBILITY:
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
MATERIAL:
  • Cap: Pulp and vinyl liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE177 ml6 oz.
OPENING DIAMETER14 mm9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:28:19 AM; CNWEB3