Tork® OptiCore® Premium Bath Tissue

Extra soft, high-quality tissue. 2-ply.
MODEL
NO.
SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-24703 3.8 x 4" 800 36 $130 $126 $122  ADD
DIMENSIONS:
  • Core: 1.7"
  • Roll Diameter: 5.6"
RECYCLING:
  • Recycled Content: 0%
MODEL NUMBER:
  • Tork®: 106390
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE97 x 102 mm3.8 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 07:38:20 PM; CNWEB5