Pulp Wine Shippers - 1 Bottle Pack

Save space with these molded fiber wine shippers.
  • Nestable - 30 nested trays measure only 25" tall.
  • Strong - Meets UPS, FedEx® and ISTA testing requirements.
  • Made from recycled paper.
  • Each wine shipper includes 1 tray and 1 200 lb. test outer carton.

    Nestable Wine Shippers
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
30 60 180 240+
S-24716 1 Wine Bottle Pack 30 $5.10 $4.10 $3.80 $3.30  ADD
DIMENSIONS:
  • Carton:
    • Inside: 14 1/2 x 4 7/8 x 5" (L x W x H)
    • Outside: 14 7/8 x 5 1/4 x 5 5/8" (L x W x H)
  • Tray:
    • Flat: 14 1/2 x 9 1/2 x 2 1/2"
    • Folded: 14 1/2 x 4 3/4 x 5"
COMPATIBILITY:
  • Compatible with:
    • Standard Pinot Noir bottles.
    • 750 mL bottles of various shapes, measuring:
      • Height: 13 1/2"
      • Bottom Diameter: 3 1/4" 
      • Neck Diameter: 1 1/4" 
  • Not Compatible with:
    • Champagne bottles
    • Extra wide Pinot Noir bottles.
      • To Ship Extra Wide: S-6717 1 Bottle Champagne Shipper
INCLUDES:
  • (30) Trays (1 per Shipper)
  • (30) Cartons
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:39:11 PM; CNWEB25