Pulp Wine Shippers - 4 Bottle Pack

Save space with these molded fiber wine shippers.
  • Nestable - 30 nested trays measure only 25" tall.
  • Strong - Meets UPS, FedEx® and ISTA testing requirements.
  • Made from recycled paper.
  • Each wine shipper includes 4 trays and 1 200 lb. test outer carton.

    Nestable Wine Shippers
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
30 60 180 240+
S-24718 4 Wine Bottle Pack 30 $11.50 $10.30 $9.50 $8.70  ADD
DIMENSIONS:
  • Carton: 
    • Inside: 14 1/2 x 9 1/2 x 9 7/8" (L x W x H)
    • Outside: 14 7/8 x 9 7/8 x 10 1/2" (L x W x H)
  • Tray (Overall): 14 1/2 x 9 1/2 x 2 1/2"
COMPATIBILITY:
  • Compatible with:
    • 750 mL bottles of various shapes, measuring:
      • Height: 13 1/2"
      • Bottom Diameter: 3 5/8" 
  • Not Compatible with: 
    • Champagne bottles
    • Extra wide Pinot Noir bottles
INCLUDES:
  • (120) Trays (4 per shipper)
  • (30) Cartons
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:39:11 PM; CNWEB25