Projecting Sign - "Extincteur d'incendie", 3-Way, 6 34 x 8 x 5 12"

Locate fire extinguishers immediately.
  • Recommended for warehouses, factories, hospitals and schools.
  • Moisture resistant. Will not rust or corrode.
  • "V" shape projects 45° from wall. Easily visible from front and sides.
  • PVC plastic with pre-drilled mounting holes and adhesive tape included.
MODEL
NO.
DESCRIPTION STYLE SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-24746 Extincteur d'incendie 3-Way 3/481/2" $41 $38 $36  ADD
THICKNESS:
  • 1/16"
MATERIAL:
  • HIPS (High Impact Polystyrene)
SPECIFICATIONSMETRICIMPERIAL
SIZE HEIGHT x WIDTH x DEPTH17 x 20 x 14 cm6 3/4 x 8 x 5 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:25:29 PM; CNWEB4