Side Loading Kraft Expansion Envelopes - 12 x 16 x 2"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Expansion envelopes open up to 2" deep for bulkier mailings.
  • Extra heavyweight 40 lb. kraft.
40 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L x H
OPENING LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-24811 12162" Side 14 $137 $134 $131 $129  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Width: 2"
  • Adhesive: 14 x 1" (L x W)
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH x HEIGHT30 x 41 x 5 cm12 x 16 x 2"
WEIGHT/CASE6 Kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:21:33 AM; CNWEB24