Screw-Top Metal Tins - 4 oz, Shallow, Gold

Containers for lip balm, lotion and cosmetics.
  • Solid screw-top lid closes securely.
  • Tin plate. Seamless construction.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-24824GOLD 1/8 x 1/8" 4 oz. 48 $60 $56 $53  ADD
DIMENSIONS:
  • Inside: 3 x 1 1/8" (Diam x H)
  • Label Space (Top/Bottom): Approximately 2 3/4" Diam
COMPATIBILITY: 
  • Shrink Band:
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
  • Not leakproof or airtight.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAMETER x H8 x 3 cm3 1/8 x 1 1/8"
CAPACITY120 ml4 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 12:05:43 AM; CNWEB3