Cotton Pouches - 10 x 12"

100% COTTON

Shabby chic, reusable bags. Natural elegance.
  • For vintage-themed gifts, weddings and events.
  • Sturdy cotton cord drawstring.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-24834 10 x 12" 3/4 x 1/4" 100 $180 $173 $166  ADD
MATERIAL:
  • Not treated with chemicals.
  • Not pre-shrunk. Will shrink up to 4%.
SPECIFICATIONS: 
  • Not FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 x 30 cm10 x 12"
USABLE DIMENSIONS25 x 23 cm9 3/4 x 9 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:04:38 AM; CNWEB3