Jumbo Pallet Protection Labels - "High Claim Item", 8 x 10"

HIGH VISIBILITY

Avoid unnecessary product damage and claim disputes.
  • Fluorescent labels get noticed on skids and large shipments.
  • Protect your shipments from pilferage.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-24933 8 x 10" 250 $86 $85 $81 $78 $76  ADD
Ships next day from Uline Toronto
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent yellow
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 25 cm8 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:03:45 AM; CNWEB25