Glamour Boxes - 6 x 6 x 3", Lime

Stunning, high gloss gift packaging. Recommended for cosmetic gift sets and fashion accessories.
  • Ships flat. Easy assembly.
  • High gloss exterior, white interior.
  • Sturdy corrugated E flute construction.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
BNDL.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-25100LIME 663" 25 $3.40 $3.20 $3.00  ADD
DIMENSIONS: 
  • Outside: 6 3/4 x 6 1/4 x 3 1/8" (L x W x H)
MATERIAL: 
  • 200 lb test 
FEATURES:
  • Can be used for direct or indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H15 x 15 x 8 cm6 x 6 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 12:05:30 AM; CNWEB5