Vinyl Cosmetic Bags - 6 x 1 12 x 4", White Trim

Grab-and-go. Clear vinyl bags for cosmetics and travel-size goodies.
  • High-quality vinyl resists moisture and contains spills.
  • Finger loop for easy carrying.
  • Zip closure secures contents.

Information Option is unavailable; the next option is selected
Specify Trim Color:
MODEL
NO.
SIZE
L x W x H
MIL QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 4 8+
S-25147W 61/24" 10 50 $106 $100 $93  ADD
DIMENSIONS: 
  • Loop (Length): 2"
MATERIAL:
  • PVC (Polyvinyl Chloride)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 cm x 38 mm x 10 cm6 x 1 1/2 x 4"
THICKNESS254 Micron10 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 09:58:17 AM; CNWEB25