Galvanizing Spray - Brite

Improves rusty metal sign posts, fences and railings.
  • For a polished glossy finish.
  • Prevents rust and corrosion.
MODEL
NO.
DESCRIPTION COLOR ZINC SIZE QTY./
CTN.
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 12+
S-25170 Brite Gray 65% 13 oz. 12 $24 $22  ADD
FEATURES: 
  • Use in temperatures above 4° C (40° F). 
  • Drying time (At 25° C (77° F), 50% Relative Humidity): 
    • Touch: 15 minutes 
    • Handle: 45 minutes 
    • Recoat: 24 hours 
    • Full Cure: 24 hours 
  • Drying may be accelerated by applying heat. 
USAGE: 
  • Shake can for 2 minutes after mixing ball is heard and intermittently during use. 
  • Hold can 10-12" from surface. 
  • Spray in light, sweeping strokes to avoid run or sags. 
  • A second coat may be applied to maximize protection. 
SPECIFICATIONS: 
  • Coverage per Can: 13 sq ft 
SPECIFICATIONSMETRICIMPERIAL
SIZE369 g13 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:28:16 AM; CNWEB23