Cleanroom Swabs - Pointed Tip

Recommended for precision cleaning in small spaces.
  • Rigid polypropylene handles provide control.
  • Lint-free, polyurethane foam tips. Nonabrasive.
  • Class 100 (ISO class 5) or higher cleanrooms.
MODEL
NO.
TIP SHAPE HEAD
LENGTH
OVERALL
LENGTH
QTY./
BAG
PRICE PER BAG IN STOCK
SHIPS TODAY
1 5+
S-25212 Pointed .5" 3" 500 $98 $92  ADD
Handle Color May Vary
DIMENSIONS:
  • Handle: 2.6 x 0.1" (L x W)
  • Head: 0.39 x 0.12" (L x W)
PACKAGING:
  • Not individually wrapped.
  • Double bagged in quantity of 500. 
COLOR:
  • Handle color may vary.
SPECIFICATIONSMETRICIMPERIAL
HEAD LENGTH13 mm.5"
OVERALL LENGTH8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:07:17 AM; CNWEB6