Cleanroom Swabs - Rectangular Tip

Recommended for precision cleaning in small spaces.
  • Rigid polypropylene handles provide control.
  • Lint-free, polyurethane foam tips. Nonabrasive.
  • Class 100 (ISO class 5) or higher cleanrooms.
MODEL
NO.
TIP SHAPE HEAD
LENGTH
OVERALL
LENGTH
QTY./
BAG
PRICE PER BAG IN STOCK
SHIPS TODAY
1 5+
S-25213 Rectangular 1" 5" 100 $52 $46  ADD
Handle Color May Vary
DIMENSIONS:
  • Overall Length (Actual): 5.16"
  • Handle: 4.17 x 0.26" (L x W)
  • Head: 0.98 x 0.53" (L x W)
THICKNESS:
  • Handle: 0.12"
  • Head: 0.14"
PACKAGING:
  • Not individually wrapped.
  • Double bagged in quantity of 100. 
COLOR:
  • Handle color may vary.
SPECIFICATIONSMETRICIMPERIAL
HEAD LENGTH3 cm1"
OVERALL LENGTH13 cm5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:58:48 PM; CNWEB26