Plastic Spice Jars - 4 oz, Lined

Store and dispense with an easy-to-use flip top.
  • Seals in freshness with pressure-sensitive liner for spices, herbs and BBQ rubs.
  • Crystal clear for product visibility.
  • Made of durable, lightweight PET.
  • FDA compliant.
  • Lined polypropylene shaker caps included.

    Spice Jar Lid Lined
FLIP AND SIFT CAP
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25253 4 oz. 43/485 11 48 $.94 $.90  ADD
DIMENSIONS:
  • Opening Diameter: 1 1/4"
  • Height with Cap: 4.18"
  • Cap:
    • Height: 0.82"
    • Diameter:
      • Inside: 1.66"
      • Holes: 1/8"
COMPATIBILITY:
  • Shrink Band:
FEATURES:
  • Opening Force: 1 1/2 - 4 lbs
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
PACKAGING:
  • Jars and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
ACCESSORIES:
  • S-20599BL Spice Jar Caps - 43/485, Unlined, Black
  • S-20599R Spice Jar Caps - 43/485, Unlined, Red
PARTS:
  • S-25260 Spice Jar Caps - 43/485, Lined, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:07:06 AM; CNWEB25