Glass Vials - 5 mL, Amber

Store and transport samples from one site to another.
  • Protect light-sensitive contents.
  • Super high clarity borosilicate glass.
  • Borosilicate Glass: Withstands repeated sterilizations, temps up to 510°C (950°F), harsh chemicals and thermal shock from sudden temperature changes.
  • Polypropylene cap with PTFE liner. Autoclavable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-25275A 5 mL 0.4" 15/415 24 $32 $29  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Overall (Including Cap): 2.25 x 0.6" (H x W)
COMPATIBILITY:
  • Shrink Band:
CAPACITY:
  • 1.35 drams
SPECIFICATIONS:
  • ASTM 438 Type 1, Class B Borosilicate 5.4 glass
PACKAGING:
  • Caps screwed onto vials.
SPECIFICATIONSMETRICIMPERIAL
OPENING DIAMETER10 mm0.4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:27:49 AM; CNWEB3