Steel Pail Lug Lid - Unlined, Gray

Store bulk lubricants and thinners. Rugged and versatile.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH
(MIN. 3)
COLOR IN STOCK
SHIPS TODAY
S-25307GR Lug Lid $6  ADD
DIMENSIONS:
  • Diameter: 12"
MATERIAL:
  • 26 gauge steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -34° to 121° C (-30° to 250° F)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:20:46 AM; CNWEB25