Window Gift Boxes - 7 12 x 7 12 x 2", Kraft

TWO PIECE

Premium packaging for your absolute finest candles, ornaments or lotions.
  • Pre-assembled, rigid chipboard.
  • Clear acetate window.
  • Matte finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L x D
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25459KRFT 1/21/22" 18 $160 $153 $146  ADD
Ships same day from Uline Toronto
DIMENSIONS: 
  • Window: 6 x 6" 
RECYCLING: 
  • Recycled Content: 75% 
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H19 x 19 x 5 cm7 1/2 x 7 1/2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 05:24:48 PM; CNWEB5