Uline Machine Length Stretch Film Skid Lot - Cast, 80 gauge, 20" x 6,000', White

Cast film is quiet. For uniform loads. Stretches up to 250%.
  • Ideal for easy product identification and dating inventory.
  • 80 gauge - For loads up to 2,500 lbs.
  • Save up to 15% when you order in full skid quantities.
MODEL
NO.
DESCRIPTION SIZE GAUGE ROLLS/
SKID
LBS./
ROLL
SKID LOT
PRICE PER ROLL
IN STOCK
SHIPS TODAY
S-25478S White Cast 20" x 6,000' 80 32 40 $121 rolls ADD
Ships same day from Uline Toronto
APPEARANCE:
  • Not opaque.
  • Cannot guarantee barcoding can be seen through film.
DIMENSIONS:
  • Core: 3"
  • Outside (Diameter): 9 3/5"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: -18° to 49° C (0° - 120° F)
FEATURES: 
  • 2-sided cling
SPECIFICATIONS:
  • Does not contain UVI additive.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 cm x 1,829 M20" x 6,000'
THICKNESS20 Micron80 ga.
WEIGHT/ROLL18 kg40 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:46:24 PM; CNWEB25