Dymo® Mini Printer Labels - White Paper, 1 x 1"

DYMO authentic direct thermal labels provide excellent printability.
MIN. 2
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-25522 1 x 1" Small Multi-Purpose 750 10 $33 $31 $30 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
STYLE:
  • Not perforated between each label.
MODEL NUMBER: 
  • Dymo®: 30332
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -54° to 82° C (-65° to 180° F)
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H3 x 3 cm1 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:09:15 PM; CNWEB24