One-Piece Hinged Take-Out Containers - 33 oz, 3 Compartment

Leave no leftovers behind or take dinner to go.
  • Microwavable and dishwasher safe.
  • Sturdy, cut-resistant polypropylene.
  • FDA compliant. BPA free.
MODEL
NO.
DESCRIPTION CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25608 Clear
Hinged
33 oz. 993" 120 $120 $115  ADD
DIMENSIONS: 
  • Outside (Actual): 9.48 x 9.06 x 3.07" (L x W x H)
CAPACITY: 
  • Large Compartment: 21.5 oz
  • Small Compartment (2): 5.5 oz each 
TEMPERATURE:
  • Application: 0° - 110° C (32° - 230° F)
FEATURES: 
  • Not freezer safe.
  • Grooves on lid and base lock into place for easy stacking. 
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
CAPACITY0.9 L33 oz.
DIMENSIONS L x W x H23 x 23 x 8 cm9 x 9 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:14:05 PM; CNWEB5