Uline Heavy Duty Spray Adhesive - 12 oz

High strength for wood, glass, plastic or leather.
  • Excellent for adhering polyurethane or rubber foams to other packing materials. Just spray and stick.
    Free Offer
    FREE Spray Can Gun with order of
    24 or more cans of Uline Spray Adhesive.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
CANS/
CASE
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12 24 48+
S-25648 Heavy Duty 12 12 $14.90 $14.50 $12.00 per can  ADD
MATERIAL:
  • Adhesive: Permanent synthetic rubber
SHELF LIFE:
  • 1 year from date of manufacture
TEMPERATURE:
  • Storage: 0° - 49° C (32° - 120° F)
  • Operating: 10° - 32° C (50° - 90° F)
FEATURES:
  • Tack Time (Average Room Temp and Humidity):
    • Adhesive to Tack: 1 minute
    • Window for Materials to Bond: 5 minutes
APPEARANCE:
  • Spray Pattern: Web
COLOR:
  • Has faint yellow tint when dry.
USAGE:
  • Not recommended for use on carpets/rugs.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:36:22 PM; CNWEB3