Plastic Label Holders - Magnetic Back, 2 x 3"

Use these handy holders on racking, shelves, bins and file cabinets.
  • Tough plastic sleeve won't chip, crack or tear.
  • Non-glare finish.
  • Easy to slide insert sheets in and out.
  • Cards included.

    Plastic Label Holder
MODEL
NO.
SIZE
H x W
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-25702 2 x 3" 25 $51 $47 $43  ADD
USAGE:
  • Included cards are perforated on a 3 x 8" sheet.
    • Cannot be printed on.
  • Replacement Insert Cards:
    • Closest Size: S-6742 1 5/8 x 3" 
    • Cards are laser and inkjet printable.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W48 x 76 mm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:44:30 AM; CNWEB3