Deluxe Jute Shoppers - 12 x 7 34 x 12"

Carry home your farmers' market finds. Sustainable choice.
  • 100% virgin natural jute fibers. Reusable.
  • Water-resistant, reinforced inner lining.
  • Thick 18" handles.
MODEL
NO.
SIZE
W x D x H
WT.
(GSM)
QTY./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-25723 123/412" 290 10 $60 $56 $53  ADD
CAPACITY: 
  • Holds up to 11 lbs.
MATERIAL:
  • Untreated 
  • May shed
SPECIFICATIONS: 
  • Hydrocarbon free 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H31 x 20 x 31 cm12 x 7 3/4 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:44:09 AM; CNWEB23