Trendy Paper Shopping Bags - 8 x 4 12 x 10 14", Cub, Navy

Your favorite kraft paper shopping bags with a twist.
  • Square-bottom kraft paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Reusable and recyclable. Matte finish 60-65 lb. paper.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-25727NB Cub 81/210 1/4" 250 20 $128 $125 $121  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"
CAPACITY:
  • Approximately 7 lbs
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H20 x 11 x 26 cm8 x 4 1/2 x 10 1/4"
LBS./CTN9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:34:33 AM; CNWEB5