Lever Lock Steel Drum - 55 Gallon, Lined

No bolts. No tools. Quick-locking lid for easy access.
  • Epoxy/phenolic coating resists corrosion.
  • Safely store and ship detergents, resins or fertilizers.
  • Durable metal band keeps lid tightly secure.
  • Withstands temperatures of -34° to 121°C (-30° to 250°F).
  • FDA compliant.
MEETS TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
(TOP/BODY/BOTTOM)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-25833 Lined 55 Gal. 1A2/Y374/S 1.2/0.9/1.2 45 $253 $242  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Opening (Inside): 22 1/2"
    • At Lid: 23 3/4"
    • At Supporting Ribs: 23 1/2"
  • Height:
    • Opening (With Lid): 34 7/8"
    • Opening (Without Lid): 34 3/8"
  • Vent Openings: One 2" for pouring, One 3/4" vent.
MATERIAL:
  • Made from cold rolled steel.
  • Top and Bottom: 18 gauge steel
  • Body and Lid: 20 gauge steel
  • Lining:
    • Epoxy: 70%
    • Phenolic: 30%
COMPATIBILITY:
  • Compatible with H-1552 Drum Plug Opener.
  • Recommended Liners:
DescriptionSizeModel #
Round Bottom Drum Liner37 x 56"4 mil: S-5850
Molded Poly Drum Liner (15 mil)22 1/2 x 33 3/4"Smooth: S-12589
Accordion: S-7563
Industrial Trash Liners (2 mil)38 x 58"Clear: S-15538
Black: S-15537
FEATURES:
  • Vent hole plugs and lid have gaskets.
CAPACITY:
  • 551 lbs
  • US Gallon
USAGE:
  • Can be used to store gasoline and diesel fuel.
SPECIFICATIONS:
  • UN rated for solids only.
  • DOT acceptable
SPECIFICATIONSMETRICIMPERIAL
CAPACITY208 L55 gal.
WEIGHT20 Kg45 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:47:35 AM; CNWEB3