DAP® Acrylic Latex Caulk - White

Seals out drafts and moisture around windows, siding and doors.
  • Paintable. Fill gaps in interior walls, ceilings and trim.
  • Flexible seal resists cracking and shrinking.
  • 100% waterproof. Mold and mildew resistant.
  • Use with Caulk Guns, sold separately.
MODEL
NO.
COLOR SIZE WORKING
TIME
QTY./
CASE
PRICE PER CARTRIDGE (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-25864 White 10 oz. 10 minutes 12 $8.00 $7.50 $7.00  ADD
MATERIAL:
  • Volatile: Water based
TEMPERATURE:
  • Application: 4° - 38° C (40° - 100° F)
FEATURES:
  • Consistency: Non-sag paste
USAGE:
  • Paint ready in 30 minutes.
SPECIFICATIONS:
  • VOC compliant
MODEL NUMBER:
  • DAP®: 7079818152
SPECIFICATIONSMETRICIMPERIAL
SIZE296 ml10 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:01:58 AM; CNWEB23