Smooth Polypropylene Caps Bulk Pack - 70400, Black

Fresh caps for your glass or plastic containers. Use cap size column to determine your size.
  • General purpose polypropylene.
  • Continuous thread with smooth sides for a high-end look.
  • Polyethylene foam liner.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE PER CAP CAP
COLOR
ADD TO
CART
S-25875B-BL 70/400 915 $.25  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside (Diameter): 2 7/8"
  • Height: 0.48"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
03/30/2025 05:24:48 PM; CNWEB3