Titebond® Premium Wood Glue

Creates a permanent bond that's stronger than wood.
  • Weather resistant. Shorter set time.
  • Sandable, paintable, cleans up with water.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER BOTTLE (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-25895 Premium 8 oz. 12 $9.00 $7.70  ADD
MATERIAL:
  • Cross-linking polyvinyl acetate
TEMPERATURE: 
  • Application: Above 13° C (55° F)
  • Flashpoint: >93° C (>200° F)
COLOR:
  • Honey cream
  • Dried: Translucent, yellow
USAGE:
  • Total Work Time: 10 - 15 minutes
    • Open Work Time: 3 - 5 minutes
  • Clamp Pressure:
    • Soft Woods: 100 - 150  psi
    • Medium Woods: 125 - 175 psi
    • Hard Woods: 175 - 250 psi
SPECIFICATIONS:
  • Meets ASTM D-4236
  • Passes ANSI Type II water-resistance.
  • Calculated VOC: 3 g/l
  • Solids: 48%
  • Viscosity: 4,000 cps
  • pH: 3.0
CLEANING INSTRUCTIONS:
  • Use a damp cloth while glue is wet.
  • Scrape off and sand dried excess. 
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 11:26:20 AM; CNWEB25