Corrugated Transport Trays - Full Size

Deliver pastas, subs or gourmet cookies to catered events and parties.
  • Die-cut handles for carrying heavy Aluminum Pans.
  • Stacks securely with optional Lid.
  • Ships flat, easy to assemble.
  • 200 lb. test.
MODEL
NO.
DESCRIPTION INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25920 Full Size 21135" 50 $119 $116  ADD
DIMENSIONS: 
  • Outside: 22 x 14 1/8 x 5 5/8" (L x W x H)
  • Inside (Actual): 21 x 12 7/8 x 4 3/4" (L x W x H) 
  • Handle: 3 x 1 1/4"
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H53 x 33 x 13 cm21 x 13 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:32:16 PM; CNWEB23