Uline Deluxe Indoor Painter's Masking Tape - 1 12" x 60 yds

INDOOR

For fine lines and sharp edges.
  • Holds up to 60 days with clean removal.
  • Leaves no residue on newly painted walls, faux finishes, wallpaper and wood.
  • Smooth washi paper backing.
23 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-25942 1/2" x 60 yds. Yellow 3.6 24 $10.90 $10.25 $9.60 $8.65 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Washi paper
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Performance: Up to 93° C (Up to 200° F)
USAGE:
  • Apply to a clean, dry surface that is free of grease, oil and other contaminants.
  • Recommended Surfaces:
    • Freshly painted surfaces
    • Faux finishes
    • Primed wallboard
    • Wallpaper
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 55 M1 1/2" x 60 yds.
THICKNESS91 Microns3.6 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:27:11 PM; CNWEB5