Wax Floral Tissue Paper - 20 x 30", Kraft

Wrap your beautiful blooms in quality wax tissue.
  • Recommended for florists, farmers' markets and grocery stores.
  • Double-sided wax coating keeps paper dry and presentable.
  • Bleed and fade resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-25980KRFT Wax Floral Tissue Paper 20 x 30" 11 lb. 250 $53 $52  ADD
COLOR: 
  • PMS (Approximate Match): 466
MATERIAL: 
  • Sulfur free 
  • Dye-based 
SPECIFICATIONS: 
  • pH Level: Neutral 
  • Not acid free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE51 x 76 cm20 x 30"
BASIS WEIGHT5 Kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 10:19:37 PM; CNWEB23