Uline Indoor Painter's Masking Tape - 12" x 60 yds

INDOOR

Mask walls, edges and trim.
  • Holds up to 10 days with clean removal.
  • Recommended for detailed paint jobs.
  • Blue crepe paper backing.
21 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-26006 1/2" x 60 yds. Blue 5.3 72 $3.20 $2.90 $2.55 $2.25 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Saturated crepe paper
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Performance: 10° - 93° C (50° - 200° F)
USAGE:
  • Outdoor Exposure: Up to 7 days on glass
  • Recommended Surfaces:
    • Stainless steel
    • Polycarbonate plastic
    • EPDM Rubber (Ethylene Propylene Diene Monomer)
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS135 Microns5.3 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 07:07:04 PM; CNWEB5