Double-Decker Utility Wagon - Tan

Double the size to haul everything but the kitchen sink.
  • Folds to 20% of its size to fit in your trunk.
  • Polyester and mesh with steel frame.
  • Bottom tailgate opens to 16” long.
  • Optional roll-up tabletop for food and drinks.
  • Large 7 1/2" all-terrain wheels.

    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
S-26110T Double-Decker 402335" 350 33 $299  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H102 x 58 x 89 cm40 x 23 x 35"
CAPACITY159 kg350 lbs.
WEIGHT15 kg33 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:01:22 AM; CNWEB25