Uline Wipers-To-Go® Jumbo Box

Soft, cloth-like feel and performance at a fraction of the price!
  • Absorbs spills and drips on job sites or in the shop.
  • Portable. Convenient built-in handle.
MODEL
NO.
SHEET
SIZE
QTY./
BOX
WT./
BOX
PRICE PER BOX (MIN. 2) IN STOCK
SHIPS TODAY
2 8 24+
S-26136 10 x 12" 350 4 lbs. $34 $33 $31  ADD
DIMENSIONS:
  • Sheet Size (Actual): 11.8 x 13"
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 30 cm10 x 12"
WEIGHT/BOX2 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:09:03 AM; CNWEB3