WypAll® Extended Use X50 Dispenser Box Wipers - 8 x 12"

Solvent resistant. Use with chemicals, apply lubricants and wipe down automotive interiors.
  • Recommended for repair shops, schools and car dealerships.
  • Reinforced with polypropylene. Rinse and reuse. Low lint.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-26138 X50 Dispenser Box 8 x 12" 32 lbs. 168 10 $176 $173 $170  ADD
DIMENSIONS:
  • Sheet Size (Actual): 8.34 x 12.5" (W x L)
MODEL NUMBER:
  • Kimberly-Clark®: 83550
MATERIAL:
  • Hydroknit (Pulp/polypropylene)
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 30 cm8 x 12"
BASIS WEIGHT47 GSM32 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:39:52 PM; CNWEB3