Uline Shop Towels in a Bucket

Remove grease and oil from tools, hands and machinery.
  • Bucket keeps towels clean and dry.
  • Mount in the shop or toss in your work truck.
  • Refill Towels available.
MODEL
NO.
TOWEL
SIZE
QTY./
ROLL
BUCKETS/
CASE
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-26148 10 x 12" 200 2 $41 $39 $38  ADD
FEATURES:
  • Resealable dispenser top.
DIMENSIONS:
  • Actual: 10 x 11 3/4"
MATERIAL:
  • DRC (Double Re-Creped)
RECYCLING:
  • Recycled Content (Post-consumer): 40%
USAGE:
  • Not lint free
SPECIFICATIONS:
  • Meets EPA standards.
SPECIFICATIONSMETRICIMPERIAL
TOWEL SIZE25 x 30 cm10 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:09:03 AM; CNWEB5